Beli magnetic chuck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Powerful Permanent Magnetic ChucksDeskripsi:Powerful permanent magnetic chuck has a magnetic strength of 12 - 15 kg/cm, suitable for powerful milling and grinding.
- Vertex Magnetic Sine PlateDeskripsi:Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
- KANETEC Chuck BlockDeskripsi:-As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.atribut:
- Dimensions: 125x150x38mm
- Vertex Fine Pole Magnetic Plateatribut:
- Magnetic Force: 550 GAUSS
- Pole Pitch: 2.5 (1+1.5)
- Height (mm): 50
- KANETEC Standard Square Electromagnetic ChuckDeskripsi:High rigidity and outstanding accuracy! In order to increase the rigidity of the electromagnetic chuck and suppress changes over time as much as possible in order to improve accuracy, it is not a welded structure, but has a hollow body and case integrated structure using our original processing method. Unique lightweight design! The weight of the chuck is reduced as much as possible considering the factors when driving the table of the grinding machine. This contributes to extending the useful life of the grinding machine. Simple thin shape, strong adsorption power! As a result of pressing the chuck height to the limit in order to increase the work mounting space of the grinding machine, the overall height is 70 to 80mm for small and medium sizes, and 85mm for large sizes. In spite of its thin shape, a strong adsorbing power is ensured by a unique design to secure electromagnetic coil space. It is the most popular chuck mainly for grinding work.atribut:
- Suitable Electric Accessories: ES-M103B
- Voltage (V): DC90
- Current (A): 0.34
- Dimensions (mm): Width 200 x length 544 x height 70
- Vertex 3 Jaw Scroll ChuckDeskripsi:Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
- Vertex Super-Powerful Elec. Magnetic ChuckDeskripsi:APPLICATIONMost efficient for heavy cutting with milling machine, shaper, planer, and planomiller. It displays the power for the thick work and the high speed cutting operation.atribut:
- Magnetic Force: 1200 GAUSS
- Pole Pitch: 42, 34
- Size (mm): 250x500
- Height (mm): 120
- KANETEC Chuck Magnet Permanen Persegi Pitch Mikro (Cekam Magnet Permanen Kotak Presisi)Deskripsi:For grinding a wide range of workpieces from thin to thick and small. Because it can be used in liquids, it can also be used to fix workpieces in EDM materials.atribut:
- Depth (mm): 150
- Width (mm): 300
- Height (mm): 45
- Mass (kg): 16.5
- TRUSCO Number: 457-5491
- KENTA Miling with Powelful Permanent Magnetic ChuckDeskripsi:Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.atribut:
- Magnetic Block (kgf): 40
- Vertex Middle Pitch Permanent Magnetic Plateatribut:
- Height (mm): 50
- Pole Pitch: 5 (1+4)
- Vertex Standard Pole Electro Magnetic Chuckatribut:
- Magnetic Force: 450 GAUSS
- Pole Pitch: 15 (3+12)
- Height (mm): 70
- Vertex Magnetic Sine Plate with Fine PoleDeskripsi:Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5atribut:
- Magnetic Force: 700 GAUSS
- Pole Pitch: 2.5 (1+1.5)
- Angle (°): 0-46
- Height (mm): 87
- Vertex Precision Universal Angle ViseDeskripsi:Precision graduction for accurate reading.Its swivelling and tilting features make this unit well suited for straight or inclined surface, angular driling machining on various machine tools as precision grinding machine, boring and milling machine, electrical discharge machine etc.Tolerance ±0.01 mm/100 mm.Vise bottom to base parallelism ±0.02 mm.Squareness ±0.02 mm360 Degree Horizontal swivel45 Degree Vertical tiltingPrecision groundMaterial : SK-2Hardness : HRC 52°±2°atribut:
- Length (mm): 182
- Material: SK2
- Width (mm): 110
- Material Hardened: HRC 52±2°
- Avian Thinner Avia A Special (Tiner)Deskripsi:Avia Thinner Lacquer A Special digunakan sebagai pengencer untuk semua jenis cat laquer, cat berbahan akrilik, cat melamin, dan cat epoxy. Avia Thinner Lacquer A Special mempermudah aplikasi cat dan memberikan hasil yang mengkilap.
- Vertex Magnetic Square Block Mag. Powerv Groove-BaseDeskripsi:The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuringatribut:
- With Magnet: Yes
- Size (mm): 150x150
- Avian Thinner B (Tiner)Deskripsi:Avian Thinner B Asli diformulasikan sebagai thinner pengencer untuk Avian Cat Kayi dan Besi, Glovin Cat Kayu dan Besi, Yoko Cat Kayu dan Besi, dan juga Boyo Politur Vernis ataupun produk lain sejenis.atribut:
- Size (L): 1
- ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)Deskripsi:Used to extend magnetic force to hold bar, or irregular shaped workpieces.atribut:
- Scope of Application (mm): Φ5-48
Daftar Harga magnetic chuck Terbaru October 2026
| KENTA Powerful Permanent Magnetic Chucks | Rp50.999.900 |
| Vertex Magnetic Sine Plate | Rp26.999.900 |
| KANETEC Chuck Block | Rp7.799.900 |
| Vertex Fine Pole Magnetic Plate | Rp13.999.900 |
| KANETEC Standard Square Electromagnetic Chuck | Rp53.999.900 |
| Vertex 3 Jaw Scroll Chuck | Rp5.799.900 |
| Vertex Super-Powerful Elec. Magnetic Chuck | Rp54.999.900 |
| KANETEC Chuck Magnet Permanen Persegi Pitch Mikro (Cekam Magnet Permanen Kotak Presisi) | Rp72.999.900 |
| KENTA Miling with Powelful Permanent Magnetic Chuck | Rp129.999.900 |
| Vertex Middle Pitch Permanent Magnetic Plate | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/7gP103619268-1.jpg)





/k6P106543726-1.jpg)
%2FTipe%20X/Vertex%20Magnetic%20Square%20Block%20Mag_%20Powerv%20Groove-Base/iyP106766682-1.jpg)
/nbP107611839-1.jpg)
/moP109245816-1.jpg)
/mbP101003803-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)